McKinney MacPro Hinges, MPB99 4 1/2 x 4 1/2 NRP US32D, 6"L x 6"W x 2"H, 8-1/2" Dia - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The MacPro line by McKinney offers contractor grade hinges to get the job done right. High quality MacPro hinges are an extraordinary value, ideal when you need large quantities of standard hinges.
PRICE
$134.85 Sold in packages of 3 / $44.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | 6 x 6 x 2 in |
| Diameter | 8-1/2 in |
Product Details
| Interior or Exterior Use | Both |
| Door Handle Type | Pacific Beach |
| Package Includes | Hardware Kit |
| Finish | Satin Stainless Steel |
| Package Quantity | 3 |
| Manufacturers Part Number | MPB99 4 1/2 x 4 1/2 NRP US32D |
| Brand | McKinney |
Compliance & Certifications
| Fire Rating | UL Listed hr |