High Country Plastics Dairy Foot Bath, FB-65T, Tan
|
Questions & Answers (0)
Product Description
Dairy Foot Bath capable of holding 35 gallons of solution. A quick and easy way to clean and disinfect cattle's feet to help prevent foot rot and heel erosion. Contoured interior with extra-deep segments enables the hooves to open wide. Durable poly construction made of FDA approved plastic that is UV protected. Ribs across the bottom add extra durability and support.
PRICE
$125.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 34 in |
| Height | 5 in |
| Weight | 16 lbs |
Product Details
| Capacity | 35 gal |
| Material | Plastic |
| Description | Dairy Foot Bath |
| Color | White |
| Manufacturers Part Number | FB-65T |
| Brand | High Country Plastics |