Kane 18"SORP Sorting Panel 18" x 30" Red
Write a Review
|
Questions & Answers (0)
Product Description
Designed to move animals with ease, Kane sorting panels are light weight yet extremely durable. Rounded hand grips on the top and side make for easy handling. The small 18-inch Sow Mate was specifically designed to back sows out of gestation stalls and farrowing crates. Light weight and small, its perfect for younger members of your crew and can easily be manipulated with one hand.
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 30 in |
| Height | 1 in |
Product Details
| Type | Sorting Panel |
| Animal Type | Livestock/Swine |
| Material | Molded High Density Polyethylene |
| Package Quantity | 1 |
| Description | Sorting Panel |
| Color | Red |
| Manufacturers Part Number | 18"SORP |
| Brand | Kane |