SuperHandy® Chicken Plucker, 1HP, 120VAC, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Effortless Poultry Processing with SuperHandy's® Chicken Plucker - Transform your poultry processing with the SuperHandy® Electric Chicken Plucker. Powered by an 800W motor and 280RPM, it efficiently removes feathers with its 92 rubber fingers and large stainless steel drum, streamlining your operations for both DIY and commercial use. Capable of handling 2-4 birds simultaneously in just 15-30 seconds.
Powerful Performance, Simplified Plucking - Our chicken plucker combines industrial-grade strength with a compact design. Ideal for various poultry sizes, it ensures quick and clean feather removal, making it a must-have for efficient and hassle-free poultry preparation.
Powerful Performance, Simplified Plucking - Our chicken plucker combines industrial-grade strength with a compact design. Ideal for various poultry sizes, it ensures quick and clean feather removal, making it a must-have for efficient and hassle-free poultry preparation.
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 33-1/2 in |
| Weight | 66 lbs |
Product Details
| Type | Chicken Plucker |
| Animal Type | Chicken |
| Material | Steel |
| Package Quantity | 1 |
| Description | Electric Poultry Processing Machine |
| Color | Orange |
| Manufacturers Part Number | GUO126 |
| Brand | SuperHandy |