Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baking Pans

25 Results
Steam Table Pans

Steam Table Pans

CompareImageLengthWidthDepthShapePackage QuantityBrandModel #Price
HFA® Aluminum Oblong Container, 1 lb. Capacity, Silver, 1000/Case
5-9/16 in
4-9/16 in
1-5/8 in
Rectangle
1000
HFA
WBB3181190$229.95
HFA® 32140 Aluminum Steam Table Pan, Half-Size Deep, Silver, 100/Case
12-3/4 in
10-3/8 in
2-9/16 in
Rectangle
100
HFA
WBB3181443$91.95
HFA® JIF-FOIL Steam Table Pan, Half Size Medium, Silver, 100/Case
12-3/4 in
10-3/8 in
2-3/16 in
Rectangle
100
HFA
WBB3181227$109.95
HFA® Aluminum Steam Table Pan, Full-Size Deep, 60 Gauge, Silver, 50/Case
20-3/4 in
12-3/16 in
3-3/16 in
Rectangle
50
HFA
WBB3181228$139.95
HFA® Aluminum Steam Table Pan, Half-Size Medium, Silver, 100/Case
12-3/4 in
10-3/8 in
2-3/16 in
Rectangle
100
HFA
WBB3181442$109.95
HFA® 321-00-100 Aluminum Steam Table Pan, Half-Size Deep, Silver, 100/Case
12-3/4 in
10-3/8 in
2-9/16 in
Rectangle
100
HFA
WBB3181440$87.95
HFA® JIF-FOIL Steam Table Pan, Full Size Medium, Silver, 50/Case
20-3/4 in
12-13/16 in
2-3/16 in
Rectangle
50
HFA
WBB3181240$149.95
HFA® Aluminum Steam Table Pan, Half-Size Shallow, Silver, 100/Case
12-3/4 in
10-3/8 in
1-11/16 in
Rectangle
100
HFA
WBB3181441$80.95
HFA® JIF Foil Steam Table Pan, Full Size Deep, 55 Gauge, Silver, 50/Case
20-3/4 in
12-13/16 in
3-3/16 in
Rectangle
50
HFA
WBB3181223$155.95
HFA® Aluminum Steam Table Pans, One-Third Size Deep, Silver, 200/Case
12-5/8 in
6-1/2 in
3-5/16 in
Rectangle
200
HFA
WBB3181241$219.95
Showing 1-10 of 11 results
Pie Pans

Pie Pans

Loaf Pans

Loaf Pans

Pan Lids

Pan Lids

Cake Pans

Cake Pans