HFA® Foil Laminated Board Lids, 9" Dia., Silver, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Foil laminated board lid keeps heat in the container better than a clear lid. Durable and reliable. Retains food's moisture and scents.
PRICE
$57.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
Product Details
| Type | Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 500 |
| Description | Foil Laminated Board Lid |
| Color | Silver |
| Manufacturers Part Number | 2046L |
| Fits | 9" Dia. Foil Pan |
| Shape | Round |
| Brand | HFA |