Hallowell Extra HD DuraTough Steel Ventilated Cabinet, 14 Ga., 48"W x 24"D x 78"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hallowell 14 Gauge Extra Heavy-Duty Steel DuraTough Ventilated Cabinet, 48"W x 24"D x 78"H
Hallowell DuraTough all-welded storage cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Ventilated Series cabinets are fabricated to the same rugged standards as our extra heavy-duty Classic Series cabinets with the added benefit of being fully ventilated with diamond perforated doors. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.
Hallowell DuraTough all-welded storage cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Ventilated Series cabinets are fabricated to the same rugged standards as our extra heavy-duty Classic Series cabinets with the added benefit of being fully ventilated with diamond perforated doors. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.
PRICE
$2,559.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 456.3 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 1450 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Style | Full Height |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | HW4VSC8478-4CL |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Greenguard Children & Schools Certified |