The Model 99-KL Double-Sided Shelf Cabinet is a locking tool cabinet with full-length shelves, ideal for storing and organizing your most essential tools. The industrial cabinet measures 60 inches high by 60 inches wide and has a capacity of 59.4 cubic feet. With a double door on the front and back, this four-shelf metal tool cabinet ensures conveniently accessible storage space for tools, equipment, and other supplies. The tool box cabinet also features a patented WATCHMAN® IV Lock System with a 3-point latch and recessed lock housing for superior theft-prevention. Even better, the latch releases with your foot, meaning you can pop the doors open easily even when your hands are full. Boasting heavy-duty 16-gauge steel construction with fully arc-welded seams, as well as a corrosion-resistant, durable powder-coat finish, this tool storage cabinet is as tough as they come for long-term reliability. Additionally, heavy-duty recessed side handles guard against damage during transport and allow for impressive mobility, while 4-way skids with 7-gauge construction make this industrial cabinet easier, faster, and safer to transport. It also comes with 2 KNAACK Padlocks that fit perfectly in the lock box .
Knaack 99 Jobmaster® Front & Back Double Door Cabinet, 59.4 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 60 in |
| Weight | 519 lbs |
| Usable Volume | 59.4 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Cabinet Front/Back Access |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 99 |
| Brand | Knaack |
Related Products
The Model 1000 MONSTER BOX® Piano Boby is a high-quality job box measuring an impressive 66 inches wide by 30 inches deep for a capacity of 48 cubic feet. Boasting two full-width shelves and an interior storage grid for hanging items, this upright gang box is guaranteed to provide the storage and organization you need for your most essential tools and equipment. Also included in the jobsite tool box is a 4-point crane lift system for safe, secure, center-point rigging as well as a POWER PASS® Electrical Pass-Thru grommet for weatherproof cord access. With dual gas springs and guards to ...
✓ Powder coat steel with 3 shelves & storage on doors ✓ Three-point latching system accepts optional padlock ✓ Heavy-duty doors with anti-tip bars Use the 52 cu. ft. capacity Global Industrial™ Jobsite Cabinet to provide secure on-site storage for hand & power tools, equipment, & materials. Made of heavy-duty steel with a protective corrosion-resistant powder coat finish, it features a full-length reinforcing channel, a support bar inside the lid, and full-length piano hinges that deliver protection in demanding environments. Each door has a 3-point ...
The Model 91-KL Piano Box provides a complete storage solution for tools, supplies, and other materials. This gang box features a built-in 44-inch wide, 12-gauge steel ramp to make loading large, bulky items easy. Measuring 72 inches wide and 78 inches high when open (49 inches when closed), this job box offers 57.5 cubic feet of storage for all trades. Full-width interior shelves enable you to organize and protect tools, and the bi-fold cover opens upwards and folds completely out of the way for unrestricted access. A tan, powder-coat finish provides durable protection against corrosion, ...
The Model 119-02-KL Field Station is a weatherproof, secure job box that's ready for the toughest worksite conditions. Measuring 83 inches high by 60 inches wide by 44 inches deep, this industrial cabinet offers an internal capacity of 121 cubic feet and features a large upper compartment and two shelved lower compartments. Perfect for storing tools, supplies, documents, and more, the 119-02-KL Field Station is a lockable storage chest with the Watchman® IV recessed lock housing that protects contents against theft. Recessed handles also prevent damage in transit and make this unit easier ...
Organization how you want it. With four models to choose from with varying storage capacity and door options, JOBOX cabinets give you the power to make organizing your job site, plant floor, or maintenance bay a cinch. With the innovative foot operated latch and Anti-Tip bolsters you also get first class accessibility and safety features. Features: Nearly 17 linear feet of door shelf storage Three 5/8" steel locking pins per door Welded corner gussets Three heavy-duty lock hooks per door EZ-Loader® skid bolsters Access holes for electrical cables Staked and welded hinge Stainless steel ...