x

Take 15% off your entire order!

Offer applied at checkout

+

Hallowell Steel Guardrail - Lift-Out Adapter (Pair), 4.5" x 0.5" x 15", Safety Yellow

Hallowell Steel Guardrail - Lift-Out Adapter (Pair), 4.5" x 0.5" x 15", Safety Yellow

Item #: WBB480152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$66.07 up to 56% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell Post Protectors & Guardrail have been designed and manufactured to the highest industry standards, using heavy gauge steel, and a unique integrated fastening system. This integrated system incorporates the fastening hardware as part of the column design so there will be no 'stripped' out connections. A properly installed and anchored guardrail system is designed to protect your personnel, buildings, and vital assets from a fully loaded forklift. Lift-Out Adaptors are optional and are used for temporary removal of rails for easy access for fork lifts.

  • COLOR Yellow
  • COMPONENT STYLE Adapter
  • TYPE Guard Rail System
  • CONSTRUCTION Steel
  • LENGTH FEET --
  • WIDTH INCHES 1/2
  • BRAND Hallowell
  • ASSEMBLY Unassembled
  • MOUNT TYPE Lift Out
  • MANUFACTURERS PART NUMBER GRLOA2SY
  • FINISH Powder Coat
  • LENGTH INCHES 4-1/2
  • HEIGHT INCHES 15
  • WEIGHT LBS 12
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wildeck® Thermoplastic OSHA Safety Yellow Paint

Item #: B2110375

Not Yet Rated

Usually ships in 5 to 8 days

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell Steel Guardrail - Lift-Out Adapter (Pair), 4.5" x 0.5" x 15", Safety Yellow

Hallowell Steel Guardrail - Lift-Out Adapter (Pair), 4.5" x 0.5" x 15", Safety Yellow

Item #: WBB480152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hallowell Steel Guardrail - Lift-Out Adapter (Pair), 4.5" x 0.5" x 15", Safety Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant