x

Take 15% off your entire order!

Offer applied at checkout

Hallowell Steel Guardrail, 9'L, Safety Yellow

Hallowell Steel Guardrail, 9'L, Safety Yellow

Item #: WBB480150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$379.71 up to 54% OFF

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell Post Protectors & Guardrail have been designed and manufactured to the highest industry standards, using heavy gauge steel, and a unique integrated fastening system. This integrated system incorporates the fastening hardware as part of the column design so there will be no 'stripped' out connections. A properly installed and anchored guardrail system is designed to protect your personnel, buildings, and vital assets from a fully loaded forklift.

  • COLOR Yellow
  • COMPONENT STYLE Guard Rail
  • TYPE Guard Rail System
  • CONSTRUCTION Steel
  • IMPACT CAPACITY 10,000 lbs @ 4MPH
  • WIDTH INCHES 2-1/2
  • BRAND Hallowell
  • ASSEMBLY Unassembled
  • MOUNT TYPE Bolt-On Or Lift Out
  • MANUFACTURERS PART NUMBER GR09SY
  • FINISH Powder Coat
  • LENGTH INCHES 108
  • NOMINAL LENGTH FEET 9
  • HEIGHT INCHES 12
  • WEIGHT LBS 62
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell Steel Guardrail, 8'L, Safety Yellow

Item #: B480149

(1)

Usually ships in 19 to 22 days

$161.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell Steel Guardrail, 9'L, Safety Yellow

Hallowell Steel Guardrail, 9'L, Safety Yellow

Item #: WBB480150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant