Satco 80-1500 Halogen Double Loop G-9 Socket
|
Questions & Answers (0)
Product Description
Phenolic Socket 20-in. UL 1430 B/W Leads. 1/8 IP Bushing
PRICE
$6.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | 1/8 IP Bushing Hickey |
| Wattage | 500 W |
| Voltage | 250 V |
| Color | White |
| Terminal | 10362 Lead Wire |
| Manufacturers Part Number | 80-1500 |
| Leads | 20" UL 10362 Lead Wire |
| Base Type | G9 |
| Brand | Satco |