Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waldmann Lighting

Model # :T9FB2706174

MPN #: D16045110

Waldmann HALUX Universal LED Treatment Light N50-1 P FX, Double Arm, Floor Stand

Product Description
Waldmann D16045110 Halux N50-1 double arm exam light provides 50,000 lux at .5 meter, natural color rendering (CRI >93) plus 4400K clear, crisp light with floor stand.

PRICE
$1,225.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.5 in
Width3.5 in
Height37 in
Cord Length1.8

Product Details

TypeMedical Exam Light
LensPC & ABS
Average Life30000 hr
Color Temperature4400 K
ColorGray/ White
CRI>93
Mounting LocationFloor Stand
Wattage13 W
Voltage100/240 V
MaterialPC & ABS
DescriptionHalux Universal LED Treatment Light N50-1 P FX, Double Arm, Floor Stand
Package Quantity1
Manufacturers Part NumberD16045110
Bulb TypeLED
Lumens50000 LUX
BrandWaldmann Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ETL/cETL, MET