Waldmann Lighting TRIANGO Universal LED Treatment Light 100-3 W, Dimming, Color Changing, Wall Mount
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann D16078000 TRIANGO LED 100-3: Optimum light at 100,000 lux/1M, >95, 4 dimming levels, 3 color temperatures-3700K, 4300K and 4700K. With wall mount.
PRICE
$4,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.9 in |
| Width | 16.9 in |
| Height | 69.7 in |
Product Details
| Type | Medical Exam Light |
| Lens | PC & ABS |
| Average Life | 30000 hr |
| Color Temperature | 3700, 4300, 4700 K |
| Color | Gray/ White |
| CRI | >95 |
| Mounting Location | Wall |
| Wattage | 40 W |
| Voltage | 100/240 V |
| Material | Metal/ Plastic/ Aluminum |
| Description | Triango Universal LED Treatment Light 100-3 W, Dimming, Color Changing |
| Package Quantity | 1 |
| Manufacturers Part Number | D16078000 |
| Bulb Type | LED |
| Lumens | 100000 LUX |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |