Highwood® Hamilton Folding & Reclining Adirondack Chair, Nantucket Blue
Write a Review
|
Questions & Answers (0)
Product Description
Create a functional outdoor seating area with a proven American design. The Hamilton Adirondack chair combines ergonomic comfort with a clean, understated profile, allowing users to recline in three different positions while maintaining proper support. Built for everyday outdoor use, it delivers reliable relaxation through a balanced, time-tested form. The chair is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs. Some assembly is required; see assembly guide.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-5/8 in |
| Depth | 36-3/8 in |
| Height | 33-7/8 in |
| Weight Capacity | 400 lbs |
| Weight | 34 lbs |
| Seat Width | 18-3/4 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 14-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Adirondack Chair |
| Color | Nantucket Blue |
| Number of Seats | 1 |
| Material | Polystyrene |
| Manufacturers Part Number | AD-CHL1-NBE |
| Indoor/Outdoor | Outdoor |
| Collection | Hamilton |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |