Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB357754

MPN #: R-HS-6MB

Hamilton® Heavy Service Rigid 6 x 2 Metal Ball 1400 Lb. Caster

Product Description
Hamilton® Heavy Service Rigid 6 x 2 Metal Ball 1400 Lb. Caster

This caster is the toughest you can buy in the 2" wide wheel class because of the premium drop forged steel construction. Popularity of this series continues to grow due to the comprehensive range of wheel types.

PRICE
$125.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height7-3/4 in
Weight Capacity1400 lbs
Wheel Diameter6 in
Mounting Bolt Hole Diameter1/2 in
Plate Size6-1/2 x 4-1/2 in
Bolt Spacing2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in

Product Details

Wheel MaterialMetal
TypeHeavy Service
Bearing TypeBall
Brake TypeSide foot brake, wrap-a-round brake (-FRB)
Caster TypeRigid
Wheel TypeMetal
Caster Rig MaterialForged Steel
Caster IndexRigid Plate Casters
Manufacturers Part NumberR-HS-6MB
Compatible Part/Model NumberW-620-MB-1/2
BrandHamilton