Hamilton® Medium Service Swivel 8 x 2 Plastex Roller 900 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
Hamilton® Medium Service Swivel 8 x 2 Plastex Roller 900 Lb. Caster
This caster, differentiated by the 5" x 5-1/2" top plate, is a proven performer in the 900 lbs. class. These rugged, yet economical casters accommodate a wide selection of 2" face wheels.
This caster, differentiated by the 5" x 5-1/2" top plate, is a proven performer in the 900 lbs. class. These rugged, yet economical casters accommodate a wide selection of 2" face wheels.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 9-1/2 in |
| Weight Capacity | 900 lbs |
| Wheel Diameter | 8 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Plate Size | 5-1/2 x 5 in |
| Bolt Spacing | 4 to 4-1/8 x 4 to 4-1/2 in |
Product Details
| Wheel Material | Plastic |
| Type | Medium Service |
| Bearing Type | Roller |
| Brake Type | Side foot brake (-FB), contact brake (-CB) |
| Caster Type | Swivel |
| Wheel Type | Plastex |
| Caster Rig Material | Cold Forged |
| Caster Index | Swivel Plate Casters |
| Manufacturers Part Number | S-MS-8P |
| Compatible Part/Model Number | W-820-P-3/4 |
| Swivel Radius | 2-3/8 in |
| Brand | Hamilton |