Hamilton® Vanguard Cold Forged Rigid 6 x 2 Unilast® Ball 1100 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
This is one of the highest rated cold forged casters on the market, rated for loads up to 1,500 lbs. The top plate matches a popular industry standard and sports a zinc-plated finish. Ideal for terminal carts, maintenance carts and platform trucks.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-1/2 in |
| Weight Capacity | 1100 lbs |
| Wheel Diameter | 6 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 6-1/4 x 4-1/2 in |
| Bolt Spacing | 2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Vanguard |
| Bearing Type | Ball |
| Brake Type | No brake available |
| Caster Type | Rigid |
| Wheel Type | Unilast |
| Caster Rig Material | Cold Forged |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | R-626-UYB |
| Compatible Part/Model Number | W-620-UYB-1/2 |
| Brand | Hamilton |