Hamilton® Heavy Service Swivel 6 x 2 Metal Ball 1400 Lb. Caster
|
Questions & Answers (0)
Product Description
Hamilton® Heavy Service Swivel 6 x 2 Metal Ball 1400 Lb. Caster
This caster is the toughest you can buy in the 2" wide wheel class because of the premium drop forged steel construction. Popularity of this series continues to grow due to the comprehensive range of wheel types.
This caster is the toughest you can buy in the 2" wide wheel class because of the premium drop forged steel construction. Popularity of this series continues to grow due to the comprehensive range of wheel types.
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-3/4 in |
| Weight Capacity | 1400 lbs |
| Wheel Diameter | 6 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 6-1/2 x 4-1/2 in |
| Bolt Spacing | 2-7/16 to 3-3/8 x 4-15/16 to 5-1/4 in |
Product Details
| Wheel Material | Metal |
| Type | Heavy Service |
| Bearing Type | Ball |
| Brake Type | Side foot brake, wrap-a-round brake (-FRB) |
| Caster Type | Swivel |
| Wheel Type | Metal |
| Caster Rig Material | Forged Steel |
| Caster Index | Swivel Plate Casters |
| Manufacturers Part Number | S-HS-6MB |
| Compatible Part/Model Number | W-620-MB-1/2 |
| Swivel Radius | 2-1/4 in |
| Brand | Hamilton |