Albion® Institutional Caster - Swivel 3-1/2" Diameter 300 Lb. Cap. - DCXS03X31-S
|
Questions & Answers (0)
Product Description
Albion® Institutional Caster - Swivel 3-1/2" Diameter 300 Capacity Lbs.
This Albion DC Series Caster is ideal for the institutional markets. Includes non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Swivel Caster features a double ball bearing raceway. Features 300 lb. capacity. Wheel diameter measures 3-1/2 inches. Width of caster is 1-1/4 inches and height of caster is 4-3/4 inches. Dark Gray finish.
This Albion DC Series Caster is ideal for the institutional markets. Includes non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Swivel Caster features a double ball bearing raceway. Features 300 lb. capacity. Wheel diameter measures 3-1/2 inches. Width of caster is 1-1/4 inches and height of caster is 4-3/4 inches. Dark Gray finish.
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 4-3/4 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 3-1/2 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-13/16 to 3-1/16 in |
Product Details
| Wheel Material | Thermoplastic Rubber |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Color | Gray |
| Caster Type | Swivel |
| Caster Rig Material | Zinc Plated |
| Caster Index | Medical |
| Manufacturers Part Number | DCXS03X31-S |
| Brand | Albion |