Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358922

MPN #: R-WH-5MB

Hamilton® Workhorse Forged Rigid 5 x 2 Metal Ball 1300 Lb. Caster

Product Description
Hamilton® Workhorse Forged Rigid 5 x 2 Metal Ball 1300 Lb. Caster

This Workhorse Caster combined the strength of forged steel with a standard bolt hole pattern. The drop forged steel construction includes a 3/4" diameter integrally forged steel kingpin and a precision secondary load bearing.

PRICE
$77.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height6-1/2 in
Weight Capacity1300 lbs
Wheel Diameter5 in
Mounting Bolt Hole Diameter3/8 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Wheel MaterialMetal
TypeWorkhorse
Bearing TypeBall
Brake TypeSide foot brake, ZB heavy duty contact brake
Caster TypeRigid
Wheel TypeMetal
Caster Rig MaterialForged Steel
Caster IndexRigid Plate Casters
Manufacturers Part NumberR-WH-5MB
Compatible Part/Model NumberW-520-MB-1/2
BrandHamilton