Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB356052

MPN #: S-HL-3P

Hamilton® Hi-Lo Light Duty Swivel 3 x 1-3/4 Plastex Roller 400 Lb. Caster

Product Description
This caster is very popular for light industrial and institutional applications. The 1/2" kingpin and double-ball race construction assures long, trouble free life. Caster sports an attractive and durable zinc plated finish.

PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Height4 in
Weight Capacity400 lbs
Wheel Diameter3 in
Mounting Bolt Hole Diameter5/16 in
Plate Size4-1/8 x 3-1/8 in
Bolt Spacing1-3/4 to 2-3/8 x 3 to 3-3/8 in

Product Details

Wheel MaterialPlastic
TypeHi-Lo
Bearing TypeRoller
Brake TypeThumbscrew Brake (-B)
Caster TypeSwivel
Wheel TypePlastex
Caster Rig MaterialLight Duty
Caster IndexSwivel Plate Casters
Manufacturers Part NumberS-HL-3P
Compatible Part/Model NumberW-310-P-3/8
Swivel Radius13/16 in
BrandHamilton