Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358505

MPN #: W-620-P-1

Hamilton® Plastex Wheel 6 x 2 - 1" Roller Bearing

Product Description
A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.

PRICE
$69.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight Capacity1200 lbs
Wheel Diameter6 in
Hub Length2-3/16 in
Bearing Size1 in

Product Details

Wheel MaterialPlastic
TypePlastex Wheels
Bearing TypeRoller
Caster IndexCaster Wheels
Manufacturers Part NumberW-620-P-1
Wheel TypePlastex
BrandHamilton