Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB356467

MPN #: W-8-PR-1

Hamilton® Pneumatic Wheel 8 x 280/250-4 - 1" Roller Bearing

Product Description
Like an automobile tire, the low speed industrial pneumatic wheel uses air pressure to provide shock absorption, quiet operation, and ease of rolling over rough terrain. Not intended for highway use.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity330 lbs
Tire Size2.80/2.50-4 in
Wheel Diameter8 in
Hub Length3 in
Bearing Size1 in

Product Details

Wheel MaterialRubber
TypePnumatic Wheels
Bearing TypeRoller
Wheel TypePneumatic
Load RangeB psi
Ply Rating4
Caster IndexCaster Wheels
Max Air Pressure50
Manufacturers Part NumberW-8-PR-1
Tire TypePneumatic
BrandHamilton