Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162598

MPN #: 364-RDSD

UltraSite® Hamilton Portable Dining Table, 36" Round x 30"H, Black

Product Description
The 36" Round Hamilton Table features a round solid top, contour frame design, and powder coated finish. Installation is a breeze with this portable picnic table, providing flexibility to suit your specific needs.

Features:
  • The portable 364 table has a round solid top with a powder coated finish (chairs not included)
  • Top: 11 gauge steel flat, spun to form. The understructure/attachment plates are fabricated from 7 gauge x 1-1/2" flat bar. Top is additionally supported to the outer frame with 7 gauge x 1-1/2" flat bar
  • Electrically MIG welded
  • Frame/Top Coating: Electrostatic powder coated application oven cured
  • Frame: 1" solid square steel bar
  • Hardware: All stainless steel hardware fasteners
  • Dimensions: 36" portable stand-up picnic table
  • Overall dimensions are 36" diameter x 30" high


PRICE
$949.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Depth36 in
Height30 in

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
ColorBlack
Table Top Color FamilyBlack
Table Top MaterialSteel
Frame MaterialSteel
Leg Type4-Legs
Manufacturers Part Number364-RDSD
CollectionHamilton
ShapeRound
BrandUltraSite

Warranty

Warranty5 Years