Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172784

MPN #: S6702289

Grosfillex® Sunset 42" Round Dining Table, Granite Table Top w/ Platinum Gray Base

Product Description
• Uniquely finished, durable HPL tabletop resists fingerprints, scratches and smudges
• Umbrella hole accomodates 1.5" Grosfillex umbrella pole for protection from the elements
• Includes leg levelers for uneven surfaces and nylon footpads resist wear Redefining the American lifestyle, the Sunset aluminum table base is cast metal designed with a satin finish. The four flared legs provide for extra chair leg room and extra stability, and will not rust nor get hot in the sun. Ready to assemble flush with Grosfillex® table top.

Features:
  • Tabletop is made of durable, uniquely finished HPL for years of service
  • Resists fingerprints, scratches and smudges
  • Umbrella hole with protective ring and plug for standard 1-1/2" umbrella pole
  • Easy to clean with soap and water
  • Easy to assemble
  • Leg levelers for uneven surfaces and nylon footpads to resist wear
PRICE
$729.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Depth42 in
Height29 in
Weight50.7 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyPlatinum Gray
ColorGray
Table Top Color FamilyGranite
Table Top MaterialLaminate
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberS6702289
CollectionSunset
ShapeRound
BrandGrosfillex

Warranty

Warranty3 Years