Hamilton® Superlast® XC70D Wheel 10 x 4 - 1-1/4" Tapered Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel is for the extra tough jobs requiring protective polyurethane treads. The extra-thick blue treads are liquid cast and chemically bonded to slid-web, drop forged steel centers.
PRICE
$809.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight Capacity | 6500 lbs |
| Wheel Diameter | 10 in |
| Hub Length | 4-1/4 in |
| Bearing Size | 1-1/4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Superlast Wheels |
| Bearing Type | Tapered Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-1040-SYT70-1-1/4 |
| Wheel Type | Superlast XC |
| Brand | Hamilton |