Howard Miller® Hamilton Wall Clock, 12" Overall Diameter, Silver Case, 1 AA
Write a Review
|
Questions & Answers (0)
Product Description
12" diameter wall clock in a polished chrome finish. White dial with black Arabic numerals. Black hour, minute and seconds hands. Quartz, battery operated movement. Uses 1 AA battery (not included).
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Height | 12-1/4 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Silver |
| Mechanism | Quartz |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Lens Material | Plastic |
| Description | 12" Hamilton Wall Clock |
| Package Quantity | 1 |
| Manufacturers Part Number | MIL625561 |
| Shape | Round |
| Brand | Howard Miller |
Warranty
| Warranty | 1 yr |