The Chicago Lighthouse Atomic Clock 16.5" Black
|
Questions & Answers (0)
Product Description
Contemporary atomic clock is ideal for your large work space, where accuracy is a must. Radio-controlled movement corrects time each day, and changes hour hand in Spring and Fall automatically. Design also features a UV-protected lens, white non-yellowing 14-1/2" with large Arabic numerals, black hour and minute hands and a red second hand. 16-1/2" clock body is made with recycled content. Clock runs on one AA battery (sold separately).
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 2-1/4 in |
| Height | 16-1/2 in |
Product Details
| Type | Radio Controlled Wall Clock |
| Frame Color Family | Black |
| Mechanism | Atomic |
| Face Color Family | White |
| Number Type | Arabic/Standard |
| Display Type | Analog |
| Description | 16-1/2" Atomic Clock |
| Package Quantity | 1 |
| Manufacturers Part Number | 67403306 |
| Shape | Round |
| Brand | Chicago Lighthouse |