Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224822

MPN #: 332008

IRWIN Scaling Chisel, 2 X 12", SDS-Max

Product Description

Scaling Chisel
  • For removing large quantities of material
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
PRICE
$46.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size2 in

Product Details

TypeScaling Chisel
MaterialSteel
Package Quantity1
DescriptionMasonry Bit
Shank TypeSDS-Max
Manufacturers Part Number332008
BrandIRWIN Tools