Wesco® Hand Crank Operated Mechanical Post Lift Table 274684 - 30 x 48 - Polyurethane Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Wesco's Precision Mechanical Lift Tables are the perfect solution for work positioning applications that require infinite height adjustment, permanent positional control and maximum drift and tilt stability. The HCLT Precision Lift Tables are heavy gauge welded steel construction with a durable, safety yellow, powder coated finish. Load positioning and stability is achieved through the incorporation of heavy duty lift screws at all four corners. Operator flexibility and convenience is assured with crank positions located at each end of the table.
Tables are equipped with dual range gearing through a heavy duty chain drive that provides a choice of a precise 1/8" lift per rotation and a speedy 1/4" lift per rotation for lighter loads and longer lifts. Heavy load positioning is made easier with the 13" long crank handle with cushioned grip. Tables are equipped with large 5" casters for ease of movement, and your choice of either durable cast iron or quiet polyurethane casters. Tables have two rigid casters and two swivel casters with integral brakes. For added security the tables have a heavy duty floor lock to supplement the caster brakes to assure that your table stays where you want it.
Tables are equipped with dual range gearing through a heavy duty chain drive that provides a choice of a precise 1/8" lift per rotation and a speedy 1/4" lift per rotation for lighter loads and longer lifts. Heavy load positioning is made easier with the 13" long crank handle with cushioned grip. Tables are equipped with large 5" casters for ease of movement, and your choice of either durable cast iron or quiet polyurethane casters. Tables have two rigid casters and two swivel casters with integral brakes. For added security the tables have a heavy duty floor lock to supplement the caster brakes to assure that your table stays where you want it.
PRICE
$2,149.00
This product will be restocked by Dec 18, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Lowered Height | 24 in |
| Raised Height | 42 in |
| Weight Capacity | 2200 lbs |
| Weight | 420 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 30 in |
| Platform Length | 48 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Post Lift Table |
| Color | Yellow |
| Lift Type | Mechanical Hand Crank |
| Control | Hand Operated |
| Lift Time | 1/8" per Crank Rotation or Lighter Loads at 1/4" |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 274684 |
| Brand | Wesco |
Warranty
| Warranty | 90 Days |