Pneumatic-Hydraulic Mobile Scissor Lift Table AIR-1500-D 1500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
✓ Foot-operated hydraulic pump for when shop air is unavailable
✓ Pneumatic lift requires 70-90 PSI
✓ Rolls smoothly on 6" polyurethane casters (2 swivel & 2 rigid)
Safely move and lift heavy loads to better ergonomic positions with the Vestil Pneumatic-Hydraulic Mobile Scissor Lift Table. Constructed from carbon steel with a durable enamel finish, this scissor lift table allows operators to raise loads using shop air or a two-speed manual foot pump. Simply hook up the air supply and operate the hand control to raise and lower the platform, or when shop air is unavailable, use the hydraulic foot pump to lift and lower the load. This unit rolls easily throughout your facility on four polyurethane casters, two of which are locking, and is equipped with a wheel brake that keeps the lift in place during use.
Zinc-plated pump assembly, hydraulic cylinder, and scissor legs
Lifts up to 1,500 lbs.
PRICE
$2,409.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 19-1/2 in |
| Raised Height | 67 in |
| Weight Capacity | 1500 lbs |
| Weight | 536 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 24 in |
| Platform Length | 47 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Double Scissor Lift Table |
| Color | Blue |
| Lift Type | Pneumatic & Hydraulic |
| Control | Foot Operated |
| Lift Time | High Speed Mode with Load = 70 Pumps; Low Speed Mode with Load = 100 Pumps |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | AIR-1500-D |
| Brand | Vestil |
Warranty
| Warranty | 90 days |