Excel Dryer's XLERATOR® Hand Dryer new 50% longer motor life and industry best 7-year warranty. XLERATOR features HEPA filtration system, adjustable speed, sound, and heat controls, as well as an externally visible service LED. High-speed and energy efficient XLERATOR uses 80% less energy than other conventional hand dryers, while still drying hands in just 8 seconds. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. BuildingGreen® Approved, EPD and Made In USA Certified®, qualifies for the most LEED Credits of any hand dryer. Feel the power of a clean and green facility with the XLERATOR® Hand Dryer.
Xlerator® Hand Dryer, Chrome Die-Cast Zinc Alloy, HEPA, 110-120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,125.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-11/16 in |
| Depth | 11-3/4 in |
| Height | 6-11/16 in |
| Weight | 16 lbs |
Product Details
| Type | Automatic |
| CFM | 42-63 CFM |
| Color | Chrome |
| Amperage | 11.3-12.2 (Heat), 4.3-4.5 (No Heat) A |
| Hertz | 50/60 Hz |
| Style | Xlerator |
| Mounting Location | Wall |
| Wattage | 1240-1450 (Heat), 460-530 (No Heat) W |
| Voltage | 110-120 V |
| Material | Die-Cast Zinc Alloy |
| Activation | Automatic |
| Description | Xlerator Automatic Hand Dryer |
| Manufacturers Part Number | 601561H |
| Drying Style | Hands-Under |
| Drying Time | 8 Seconds |
| Decibels | 65-75 |
| Brand | Excel Dryer |