HEPA Filtration System Retro Fit Kit for XLERATOR®/XLERATOReco® Hand Dryers - 40525
Write a Review
|
Questions & Answers (0)
Product Description
HEPA Filtration System Retro Fit Kit for XLERATOR®/XLERATOReco® Hand Dryers - 40525
HEPA Filtration System Excel Dryer offers a HEPA Filtration System proven to removes 99.97 percent of particles at 0.3 microns from the air stream and is the only one with a washable metal mesh pre-filter for reliable performance and extended filter life. The HEPA Filtration System is easily retrofitted into existing units or can be purchased with new XLERATOR®/XLERATOReco® Hand Dryers.
HEPA Filtration System Excel Dryer offers a HEPA Filtration System proven to removes 99.97 percent of particles at 0.3 microns from the air stream and is the only one with a washable metal mesh pre-filter for reliable performance and extended filter life. The HEPA Filtration System is easily retrofitted into existing units or can be purchased with new XLERATOR®/XLERATOReco® Hand Dryers.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 40525 |
| Type | Retro Fit |
| Material | Metal/Plastic |
| Description | HEPA Filtration System Retro Fit Kit |
| Brand | Excel Dryer |