Ikaros Hand flare, White 12 Pieces - CI3416P
Write a Review
|
Questions & Answers (0)
Product Description
Ikaros Hand Flare, White. An anti-collision signal for use by vessels and leisure craft. White, 10,000 candela with 60 seconds burn time.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 26 in |
| Height | 7 in |
| Weight | 26 lbs |
Product Details
| Color | Red |
| Shelf/Service Life | 3 Years |
| Size Type | 12 Pieces |
| Material | Metal/Plastic |
| Package Quantity | 1/Case |
| Description | Handflare |
| Manufacturers Part Number | CI3416P |
| Shape | Cylinder |
| Brand | Hansson/Ikaros |