- Reduces the possibility of sample contamination and exposure of hands or personal protective equipment (PPE) to unwanted substances
- Flat bottom keeps scoops upright when placed on a flat surface making them excellent for use as weigh boats
- Made from durable, FDA grade polystyrene plastic; safe for food, drug and cosmetic contact
- Individually packaged, sterilized by gamma irradiation; lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization Note : Sterilized products are not returnable.These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
SP Bel-Art Sterileware Bent Handle Sterile Scoop, 60ml, Plastic, Individually Wrapped 10Pk
Write a Review
|
Questions & Answers (0)
Product Description
The curved handle design of the Sterileware®Bent Handle Sterile Scoops positions the hand further from the sample when compared to straight handle scoops.
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H36902-2006 |
| Capacity | 60ML oz |
| Material | Polystyrene Plastic |
| Package Quantity | 10 |
| Description | Bent Handle Sterile Scoop |
| Brand | Bel-Art |