x

Take 15% off your entire order!

Offer applied at checkout

Bud Hh-3492 Hand-Held Grabber Style F 2.23" L X 1.29" W X .45" H With 2 Buttons - Min Qty 18

Bud Hh-3492 Hand-Held Grabber Style F 2.23" L X 1.29" W X .45" H With 2 Buttons - Min Qty 18

Item #: WBB562763

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 18

Price: $3.81

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Hh-3492 Hand-Held Grabber Style F 2.23 L X 1.29 W X .45 H With 2 Buttons - Min Qty 18

Style F is a pocket-sized enclosure with a molded-in ring suitable for key ring applications, and integrated electrically conductive push buttons. Enclosure body is ABS plastic in a black finish with UL 94-HB flammability rating. Buttons are gray silicon rubber. Other button configurations available upon request.

  • BRAND Bud Industries
  • COLOR FINISH Black Textured
  • MANUFACTURERS PART NUMBER HH-3492
  • WEIGHT LBS 0.02
  • CONSTRUCTION ABS UL94-HB
  • DIMENSION A 2.23
  • DIMENSION B 1.29
  • DIMENSION C 0.45
  • DIMENSION D 0.19
  • DIMENSION E 2.11
  • DIMENSION F 1.16
  • DIMENSION G 0.22
  • LCD CUTOUT No
  • TOP RECESSED No
  • BUTTONS 2
  • BATTERY No
  • WEIGHT (Oz) 0.30
  • SERIES F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Hh-3494 Hand-Held Grabber Style F 2.23" L X 1.29" W X .45" H With 4 Buttons - Min Qty 18

Item #: B562764

Not Yet Rated

Usually ships in 8 to 11 days

$3.81

Close

18 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Hh-3492 Hand-Held Grabber Style F 2.23" L X 1.29" W X .45" H With 2 Buttons - Min Qty 18

Bud Hh-3492 Hand-Held Grabber Style F 2.23" L X 1.29" W X .45" H With 2 Buttons - Min Qty 18

Item #: WBB562763

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant