x

Take 15% off your entire order!

Offer applied at checkout

Bud Hh-3580-Bcb Hand-Held Grabber Style L 5.71" L X 3.54" W X 1.26" H With Battery - Min Qty 12

Bud Hh-3580-Bcb Hand-Held Grabber Style L 5.71" L X 3.54" W X 1.26" H With Battery - Min Qty 12

Item #: WBB562772

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $6.00

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Style L is a smaller ergonomically designed enclosure with ribbed and rounded sides which provide a comfortable and secure grasp. Available with or without integral battery compartment designed to accept 2 or 4 AA, 1 9V, or 1 9V and 2 AA batteries. It features internal PCB mounting bosses and a recessed top surface suitable for keypad or label. Enclosure is made out of ABS plastic in a black finish with UL94V-O flammability rating.

Optional Accessories:

  • Belt Clip - Black: HH-3595-BCB
  • AA Battery Contact Kit: HH-3442-C
  • 9V Battery Clip: HH-3449
  • 2 AAA Battery Holder: HH-3630
  • 4 AAA Battery Holder: HH-3631
  • 2 AA Battery Holder: HH-3632
  • 4 AA Battery Holder: HH-3633
  • 9V Battery Holder: HH-3634

  • BRAND Bud Industries
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER HH-3580-BCB
  • WEIGHT LBS 0.25
  • CONSTRUCTION ABS UL94-HB
  • DIMENSION A 5.71
  • DIMENSION B 3.54
  • DIMENSION C 1.26
  • DIMENSION D 0.67
  • DIMENSION E 5.49
  • DIMENSION F 3.31
  • DIMENSION G 1.08
  • BATTERY Yes
  • WEIGHT (Oz) 3.27
  • SERIES L
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Hh-3580-B Hand-Held Grabber Style L 5.71" L X 3.54" W X 1.26" H - Min Qty 14

Item #: B562771

Not Yet Rated

Usually ships in 8 to 11 days

$5.10

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Hh-3580-Bcb Hand-Held Grabber Style L 5.71" L X 3.54" W X 1.26" H With Battery - Min Qty 12

Bud Hh-3580-Bcb Hand-Held Grabber Style L 5.71" L X 3.54" W X 1.26" H With Battery - Min Qty 12

Item #: WBB562772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant