- Hand knob available in cast iron or aluminum
- Steel screw with black oxide finish
- Screw is pressed and held in place with a spring pin
Hand Knob Screws - Aluminum Four Prong Handle - 1/4-20 Thread - 1-3/4" Thread Length - HKS-2517A
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.60
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 1/4-20 in |
| Thread Length | 1-3/4 in |
| Knob Diameter | 1-1/2 in |
| Unit of Measurement | Inch |
| Knob Length | 7/8" |
Product Details
| Screw Material | Carbon Steel |
| Material | Aluminum |
| Screw Finish | Black Oxide |
| Brand | Morton Machine Works |