Spectrum Hand Pump
Write a Review
|
Questions & Answers (0)
Product Description
The Spectrum Hand Pump is ideal for awkward or hard to reach oil top-off applications such as gearboxes, lathes, and milling machines. It is supplied with an outlet hose and anti-drip nozzles. Simply fit the Spectrum Hand Pump to any Spectrum Utility Cap and mated with a 2, 3, or 4-gallon Spectrum Container. The Spectrum Hand Pump is part of the Spectrum Oil Containers that provide a simple, easy-to-use, and error-free solutions to store, identify, transport, and dispense lubricants. They offer users an excellent way to keep lubricants free from dust, dirt, water, and other machine-damaging contaminants.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 11 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Color | Black |
| Manufacturers Part Number | 34463 |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |