American Forge & Foundry Hand Rotary Pump, 15-55 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Cast iron pump housing with heavy duty cast vanes and nitrite rubber seals. Three-section 37-1/4" telescopic suction tube with interchangeable bung adapters. Use for diesel fuel and noncorrosive petroleum-based fluids of light to medium viscosity. Ship weight 14 lbs. 1 Year Limited Warranty.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Fits 15 to 55 Gal. Drums |
| Manufacturers Part Number | 8070 |
| Material | Cast Iron |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |