275 Gallon IBC Dual Action Hand Pump
Write a Review
|
Questions & Answers (0)
Product Description
IBC Tote hand pump with 44-1/2" long dip tube, dual pump action, built in check valves suitable to empty most metal and plastic 275 gallon IBC's. Suitable for food use, DEF and EPA/Chemicals. The dispensing tube can be reversed to prevent drips and easily removed for cleaning. It can be locked closed position with an (optional) tamper evident tag 0346BLUSTK12IN. This product comes complete with the NXM3 2" male pipe thread pump fitting adapters to fit into the IBC lid and hold pump in place. These all PP plastic drum pumps offer a wide chemical resistance range, making them suitable to dispense hazardous products; various pH cleaning chemicals, chlorine based products, oils and fertilizers, resins, adhesives, greases, cleaning chemicals and crop chemicals. The NX IBC 275 gallon double action drum pump features only 2 moving parts and delivers a low pressure at the nozzle to ensure an even distribution of the liquid is dispensed with ease. Furthermore the new 'closed loop' dispensing system ensures full safety during dispensing of hazardous or aggressive chemicals. The 2 piece design is easily disassembled for cleaning with no parts to fall off or to lose. 2 year warranty as standard. Additional pump fittings are available along with a complete set of NX fittings.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 9 in |
| Height | 3 in |
| Weight | 2 lbs |
| Suction Tube Dimension | 44-1/2 in |
| Thread | 1-1/2 in |
| Discharge Spout Diameter | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Hand Pump |
| Color | White |
| Accessory Type | Container Pump |
| For Use With | 275 Gallon IBC |
| Temperature Range | 140 °F |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | DPNXM3IBC |
| Dispensing Rate | 26 fl oz./Stroke |
| Brand | ScopeNEXT |
Warranty
| Warranty | 2 yr |