x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Hand Sanitizer Alcohol Wipes, 5-1/2" x 7" Wipes, 100 Wipes/Canister - Pkg Qty 12

Global Industrial™ Hand Sanitizer Alcohol Wipes, 5-1/2" x 7" Wipes, 100 Wipes/Canister - Pkg Qty 12

Item #: WB641564

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.00 ea.

Price: $60.00 / Pkg of 12

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standout Features:

✓ Ethyl alcohol solution in each wipe provides strong cleansing effect.
✓ Wipes dispense one at a time to help reduce overuse.
✓ Canister lid top helps preserve sanitation formula in each wipe.

With a handy supply of Global Industrial™ Hand Sanitizer Alcohol Wipes nearby, it's easy to keep hand sanitizing simple and easily accessible at offices, schools, healthcare facilities, and more. Convenient and cost-effective, each hand sanitizer wipe contains ethyl alcohol, providing a strong and safe solution for locations where soap and warm water are not immediately available.

  • 100 wipes per canister.
  • Package quantity is 12.
  • Ideal for shelving storage.
  • Compact canister fits easily on any countertop.

    • HEIGHT INCHES 6-9/10
    • CAPACITY 100 Wipes
    • BRAND Global Industrial
    • DESCRIPTION Hand Sanitizer Wipes
    • FRAGRANCE Original
    • MANUFACTURERS PART NUMBER 641564
    • PACKAGE QUANTITY 12
    • TYPE Canister
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Global Industrial™ Hand Sanitizer Alcohol Wipes, 5-1/2" x 7" Wipes, 100 Wipes/Canister - Pkg Qty 12

    Global Industrial™ Hand Sanitizer Alcohol Wipes, 5-1/2" x 7" Wipes, 100 Wipes/Canister - Pkg Qty 12

    Item #: WB641564

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Global Industrial™ Hand Sanitizer Alcohol Wipes, 5-1/2" x 7" Wipes, 100 Wipes/Canister - Pkg Qty 12
      Global Industrial™ Hand Sanitizer Alcohol Wipes, 5-1/2" x 7" Wipes, 100 Wipes/Canister - Pkg Qty 12
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant