Bowman® Hand Sanitizer Floor Stand 18"W x 54.73"H x 18"D, Bay Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hand Sanitizer Floor Stand Holds hand sanitizer, hand lotion, or foam dispensing units No tools required to assemble. Self-righting base, up to 40 degrees past center without unit attached. Bay Gray Powder-Coated Steel. Made in the USA (back plate). Made in China (column and base).
PRICE
$265.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 54-3/4 in |
| Weight | 0.7 lbs |
Product Details
| Mounting Location | Floor Stand |
| Material | Steel |
| Color | Bay Gray |
| Manufacturers Part Number | KS101-0029 |
| Brand | Bowman |