- Cover Your Cough Compliance Kit FD-062 Respiratory Hygiene Station - Locking Holds one bottle of hand sanitizer, two boxes of masks, one - two boxes of facial tissues
- Hinged locking lid
- Quartz Beige ABS and Clear PETG Plastic KS010-0412 Floor Stand
- Quartz Beige Powder-Coated Steel MP-070 Sign Holder - Vertical Holds 8.5"x11" signage
- Clear PETG Plastic
- Made in the USA
- Assembly hardware included
Bowman® Cover Your Cough Compliance Kit 18.5"W x 57.44"H x 17"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$520.30
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 17 in |
| Height | 57-7/16 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | Hygiene Station ABS Plastic, Steel Stand |
| Color | Quartz Beige |
| Manufacturers Part Number | BD162-0012 |
| Brand | Bowman |