Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WipesPlus

Model # :WBB3778286

MPN #: 33803

WipesPlus® Hand Sanitizing Alcohol Free Wipes, Lemon Scent, 240 Wipes/Canister

Product Description
WipesPlus® Sanitizing Alcohol‑Free Wipes are FDA‑registered and deliver a fast, convenient way to kill 99.9% of germs. The gentle, water‑based formula requires no potable water and is ideal for hand sanitizing. With no alcohol and added Aloe Vera, these wipes help prevent dryness even with frequent use. They sanitize in just 15 seconds and are also effective for wiping down high‑touch surfaces such as shopping carts and fitness equipment. Perfect for cafeterias, convenience stores, gyms, grocery stores, medical offices, nursing homes, offices, schools, retail environments, and more.

Features:
  • Wipes clean the hands making them more effective and efficient than gels
  • Lint free and non-abrasive wipe is gentle to use


PRICE
$115.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6-3/4 in
Sheet Size6" x 6-3/4"

Product Details

TypeHand Sanitizing Alcohol Free Wipes
DisinfectantBenzalkonium Chloride
ColorWhite
For Use WithHealthcare Facilities, Schools, Offices
StyleCanister
ScentLemon
Applicable MaterialsHands
Size Type240 Wipes/Canister
MaterialNon-Woven Fiber
Helps RemoveGerms
DescriptionInstant Hand Sanitizing Wipes
Package Quantity240 Wipes/Canister
Manufacturers Part Number33803
Number of Plys1
BrandWipesPlus

Compliance & Certifications

EPA RegisteredNo