Cheesecloth, Grade 40, 36X70 Yards
Write a Review
|
Questions & Answers (0)
Product Description
Made of cloth for effectiveness and durability. Type is Grade 40. Size is 36" x 70 Yds. Color is White. Package quantity is 1.
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 36" x 70 Yd |
Product Details
| Type | Grade 40 |
| Material | Cloth |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | G-40 |
| Purpose | Cheesecloth |
| Brand | San Jamar |