TurfEx Hand Scoop For Turfex Boxes, Black, 9-1/2"L x 7"W x 5"H, 2 Capacity Lbs., Stack
Write a Review
|
Questions & Answers (0)
Product Description
Hand scoop for TurfEx storage containers. 2 Year Limited Warranty. Made in the USA.
PRICE
$24.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 |
| Width | 7 in |
| Height | 5 in |
| Weight Capacity | 2 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Handheld Scoop |
| Color | Black |
| Material | Polyethylene |
| Description | Hand Scoop For Turfex Boxes |
| Manufacturers Part Number | 83879 |
| Brand | TurfEx |
Warranty
| Warranty | 2 yr |