SaltDogg Tailgate Salt Spreader, 4 Cu. Ft. Capacity - TGS02
Write a Review
|
Questions & Answers (0)
Product Description
The patented design mounts directly into the vehicle 2" receiver tube. The horizontal feed auger and 1/3 HP motor is idea for use with ice melt or bagged salt. The rotationally molded poly hopper has a 4 cu. Ft. capacity and is supported by a powder coated steel frame. The 12 Volt Dual Shaft Gear motor spreaders material up to 30'. The spreader assembly is prewired to accept an optional vibrator kit. 1 Year Limited Warranty.
PRICE
$1,695.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 31 in |
| Height | 32 in |
| Weight Capacity | 320 lbs |
| Weight | 77 lbs |
| Spread Width | 3 - 30 ft |
Product Details
| Assembly Required | No |
| Type | Tailgate Spreader |
| Horsepower | 1/3 HP |
| Color | Black |
| Spreader Type | Tailgate |
| Spinner Type | 9" Poly |
| Mounting Location | 2" Receiver |
| Capacity | 4 ft³ |
| Voltage | 12 V |
| Control | Variable Speed Controller and Vibrate, Blast Mode |
| Material | Poly Hopper/Steel Frame |
| Manufacturers Part Number | TGS02 |
| Spreading Material | Rock Salt, Ice Melt |
| Brand | SaltDogg |
Warranty
| Warranty | 1 yr |