SnowEx SD-95SS Walk Behind Drop Spreader 160 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
SnowEx SD-95SS Walk Behind Drop Spreader 160 lb Capacity with Stainless Steel Frame
SnowEx®walk-behind drop spreaders are perfect for melting ice in confined areas. Drop spreaders apply material directly to the ground below, making it easy to contain material to a confined area. Offering 160-pound capacities, each unit spreads in a 28-inch-wide path, making them ideal for applying bagged rock salt or pelletized material to sidewalks, driveways and other tight applications. Features poly cover, top screen and stainless steel frame with poly housing for durability.
SnowEx®walk-behind drop spreaders are perfect for melting ice in confined areas. Drop spreaders apply material directly to the ground below, making it easy to contain material to a confined area. Offering 160-pound capacities, each unit spreads in a 28-inch-wide path, making them ideal for applying bagged rock salt or pelletized material to sidewalks, driveways and other tight applications. Features poly cover, top screen and stainless steel frame with poly housing for durability.
PRICE
$1,223.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38-1/4 in |
| Depth | 48 in |
| Height | 36 in |
| Weight Capacity | 160 lbs |
| Weight | 61 lbs |
| Wheel Diameter | 12 in |
| Spread Width | 2-5/16 ft |
Product Details
| Assembly Required | Yes |
| Type | Walk Behind Spreader |
| Color | Yellow |
| Spreader Type | Drop |
| Gate Control | Dial |
| Wheel Type | Pneumatic |
| Capacity | 2 ft³ |
| Material | Poly Hopper/Stainless Steel Frame |
| Manufacturers Part Number | SD-95SS |
| Spreading Material | Rock Salt, Calcium Chloride, Ice Melt |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |