Features:
- Moisturizing hand soap that leaves hands feeling smooth and soft
- Washes away bacteria
- Retains skin's natural moisture
- Rich lathering soap for a clean feeling
Product Details
| Style | Moisturizing Liquid |
| Type | Liquid |
| Scent | Refreshing Clean |
| Capacity | 128 |
| Size Type | 128 oz. Bottle |
| Package Quantity | 4 |
| Description | Liquid Hand Soap Refill |
| Color | Clear |
| Manufacturers Part Number | 61036482 |
| For Use With | Any Soap Dispenser |
| Brand | Softsoap |